ETS D050-05-LN08-M12 Grooving and Slitting Cutters with FLEXFIT Threaded Adaptation

Article no.: 3106817
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLEXFIT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3106817
EAN / GTIN 7291075224139
Manufacturer number 3106817
L-Number L23980 731

Description

Description:

Slotters, Cutting Diameter (DC) 50 mm, Cutting Item Count (CICT) 8, Flute Count (NOF) 8, Overall Length (OAL) 35 mm, Peripheral Effective Cutting Edge Count (ZEFP) 4

Feature:

  • Connection Code Machine Side (CCMS) FLEXFIT
  • Cutting Diameter (DC) 50 mm
  • Cutting Item Count (CICT) 8
  • Flute Count (NOF) 8
  • Master Insert Identification (MIID) LNET 083004-TN-N
  • Overall Length (OAL) 35 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 4

Suitable products

From the same series "FLEXFIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart