IQ845 ESY D025-04-W25-R05 50° Endmills Carrying Square Inserts with 8 Cutting Edges

Article no.: 3106675
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie DOVEIQMILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3106675
EAN / GTIN 7291075355574
Manufacturer number 3106675
L-Number L23980 97

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 25 mm, Cutting Item Count (CICT) 4, Depth of Cut Maximum (APMX) 2.6 mm, Flute Count (NOF) 4, Overall Length (OAL) 95 mm, Shank Type Weldon, Shank Type Weldon

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Diameter (DC) 25 mm
  • Cutting Diameter (DC/DCX) 25 mm
  • Cutting Diameter Maximum (DCX) 30.6 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 4
  • Depth of Cut Maximum (APMX) 2.6 mm
  • Flute Count (NOF) 4
  • Functional Length (LF) 63 mm
  • Head Length (LH) 26 mm
  • Master Insert Identification (MIID) IQ845 SYHU 0503ADN-ML
  • Overall Length (OAL) 95 mm
  • Shank Type Weldon
  • Tool Cutting Edge Angle (KAPR) 50 Degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart