Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 21 mm, Cutting Diameter (DC/DCX) 15 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 7.5 mm, Overall Length (OAL) 50 mm
Feature:
- Connection Code Machine Side (CCMS) FLEXFIT
- Connection Diameter Machine Side (DCONMS) 21 mm
- Connection Thread Nominal Size Machine Side (THSZMS) M12
- Coolant Supply Property (CSP) Coolant Thru
- Corner Radius (RE) 5 mm
- Cutting Diameter (DC) 15 mm
- Cutting Diameter (DC/DCX) 15 mm
- Cutting Diameter Maximum (DCX) 25 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 3
- Depth of Cut Maximum (APMX) 7.5 mm
- Drive Size (DRVS) 19 mm
- Functional Length (LF) 28 mm
- Master Insert Identification (MIID) H400 RNHU 1004-ML
- Overall Length (OAL) 50 mm
- Ramping Angle Maximum (RMPX) 5.8 Degrees