ER D087A150-3-C1.25-16 Endmills with Round Inserts for Profiling and Milling Round Corners

Article no.: 3103193
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ROUNDMILL
Type of product Copy mill

Identification numbers & Classifications

Article number 3103193
EAN / GTIN 7291075117837
Manufacturer number 3103193
L-Number L23980 2295

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC/DCX) 0.87″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.157″ ,Overall Length (OAL) 6.3″ ,Shank Type Round ,Shank Type Round

Feature:

  • Body Diameter (BD): 1.181″
  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Cutting Diameter (DC): 0.87″
  • Cutting Diameter (DC/DCX): 0.87″
  • Cutting Diameter Maximum (DCX): 1-1/2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.157″
  • Front Type: A
  • Head Length (LH): 1.97″
  • Master Insert Identification (MIID): RCCW 1605
  • Overall Length (OAL): 6.3″
  • Shank Type: Round

Suitable products

From the same series "ROUNDMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart