ER D08A16-2-C16-08 Endmills with Round Inserts for Profiling and Milling Round Corners

Article no.: 3101794
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ROUNDMILL
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 3101794
    EAN / GTIN 7291075117950
    Manufacturer number 3101794
    L-Number L23980 1200

    Description

    Description:

    Indexable End Mills, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC/DCX) 8 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 4 mm, Overall Length (OAL) 120 mm, Shank Type Round, Shank Type Round

    Feature:

    • Body Diameter (BD) 13.5 mm
    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 16 mm
    • Corner Radius (RE) 4 mm
    • Cutting Diameter (DC) 8 mm
    • Cutting Diameter (DC/DCX) 8 mm
    • Cutting Diameter Maximum (DCX) 16 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 2
    • Depth of Cut Maximum (APMX) 4 mm
    • Front Type A
    • Head Length (LH) 40 mm
    • Master Insert Identification (MIID) RXCR 0802
    • Overall Length (OAL) 120 mm
    • Ramping Angle Maximum (RMPX) 27 Degrees
    • Shank Type Round

    Suitable products

    Inserts

    From the same series "ROUNDMILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart