FR D080A100-06-32-20 Face Mills with Round Inserts for Profiling and Milling of Round Corners

Article no.: 3102612
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ROUNDMILL
Type of product End / face mill

Identification & Classification

Article number 3102612
EAN / GTIN 7291075158946
Manufacturer number 3102612
L-Number L23980 505

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 100 mm, Cutting Item Count (CICT) 6, Overall Length (OAL) 50 mm

Feature:

  • Arbor Style B
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Cutting Diameter (DC) 80 mm
  • Cutting Diameter (DC/DCX) 100 mm
  • Cutting Diameter Maximum (DCX) 100 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 6
  • Depth of Cut Maximum (APMX) 10 mm
  • Master Insert Identification (MIID) RCCW 2005
  • Overall Length (OAL) 50 mm

Suitable products

From the same series "ROUNDMILL" View all

Services & product advisors

Direct purchase
Your contact person
To shopping cart