Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 25 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 15.5 mm, Flute Count (NOF) 1, Overall Length (OAL) 125 mm, Shank Type Round, Shank Type Round
Feature:
- Connection Code Machine Side (CCMS) Cylindrical
- Connection Diameter Machine Side (DCONMS) 25 mm
- Coolant Supply Property (CSP) Coolant Thru
- Corner Radius (RE) 4.5 mm
- Cutting Diameter (DC) 25 mm
- Cutting Diameter (DC/DCX) 25 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 1
- Depth of Cut Maximum (APMX) 15.5 mm
- Flute Count (NOF) 1
- Head Length (LH) 69 mm
- Master Insert Identification (MIID) HM90 APCR 160502R-P
- Overall Length (OAL) 125 mm
- Ramping Angle Maximum (RMPX) 25.9 Degrees
- Shank Type Round
- Tool Cutting Edge Angle (KAPR) 90 Degrees