HM90 EAL-D125-C125L8-16BR Endmills Carrying HM90 APCR 1605 Inserts with Corner Radii Equal or Larger Than 5 mm for Machining Aluminum

Article no.: 3102312
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIALU
Type of product End / face mill

Identification numbers & Classifications

Article number 3102312
EAN / GTIN 7291075178128
Manufacturer number 3102312
L-Number L23980 1806

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC/DCX) 1-1/4″ ,Cutting Item Count (CICT) 2 ,Depth of Cut Maximum (APMX) 0.6102″ ,Flute Count (NOF) 2 ,Overall Length (OAL) 8″ ,Shank Type Round ,Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Corner Radius (RE): 0.197″
  • Cutting Diameter (DC): 1-1/4″
  • Cutting Diameter (DC/DCX): 1-1/4″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 2
  • Depth of Cut Maximum (APMX): 0.6102″
  • Flute Count (NOF): 2
  • Head Length (LH): 2.23″
  • Master Insert Identification (MIID): HM90 APCR 160502R-P
  • Overall Length (OAL): 8″
  • Ramping Angle Maximum (RMPX): 22.5 Degrees
  • Shank Type: Round
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

Suitable products

From the same series "HELIALU" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart