HM90 EAL-D25-C25L200-16 Long Reach Endmills Carrying HM90 APCR 1605 Inserts for Machining Aluminum

Article no.: 3102766
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIALU
Type of product End / face mill

Identification numbers & Classifications

Article number 3102766
EAN / GTIN 7291075150155
Manufacturer number 3102766
L-Number L23980 1434

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 25 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 15.5 mm, Flute Count (NOF) 1, Overall Length (OAL) 200 mm, Shank Type Round, Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Corner Radius (RE) 4.5 mm
  • Cutting Diameter (DC) 25 mm
  • Cutting Diameter (DC/DCX) 25 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 1
  • Depth of Cut Maximum (APMX) 15.5 mm
  • Flute Count (NOF) 1
  • Head Length (LH) 65 mm
  • Master Insert Identification (MIID) HM90 APCR 160502R-P
  • Overall Length (OAL) 200 mm
  • Ramping Angle Maximum (RMPX) 25.9 Degrees
  • Shank Type Round
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

From the same series "HELIALU" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart