ER collet with seal 7/16 mm

Article no.: 308959 7/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Adapter ER25
    Standard ISO 15488-A
    Concentricity ≤ 10 µm
    Type 429 E
    External ⌀ D 26 mm
    Overall length L 34 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 308959 7/16
    EAN / GTIN 4062406104269
    Manufacturer number 308959 7/16

    Description

    Version:

    Through hardened and ground. Polished. Only for nominal ⌀.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart