{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ER25 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 429 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308959 13 | |
EAN / GTIN | 4045197888563 | |
Manufacturer number | 308959 13 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() ER collet with seal 13 mm
on request
In stock
17 pieces in stock
21,77 £
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
30,35 £
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
31,72 £
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
23,05 £
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER25 | ER 25 | ER 32 | ER32 |
External ⌀ D | 26 mm | 26 mm | 33 mm | 33 mm |
Overall length L | 34 mm | 34 mm | 40 mm | 40 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 429 E | 429 E | 469 E | 469 E |
Type of product | Collet | Collet | Collet | Collet |