{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ER25 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 429 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308959 10 | |
EAN / GTIN | 4045197888532 | |
Manufacturer number | 308959 10 |
This article |
Recommendations |
||
---|---|---|---|
ER collet with seal, ER25, Nominal clamping ⌀ d: 10mm
on request
In stock
306 pieces in stock
£21.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
£30.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
109 pieces in stock
£38.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER25 | ER 25 | ER 25 |
External ⌀ D | 26 mm | 26 mm | 25.7 mm |
Overall length L | 34 mm | 34 mm | 34 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 429 E | 429 E | 4282 E |
Type of product | Collet | Collet | Collet |