{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0.5 mm - 13 mm | |
Adapter | HSK-A 63 | |
Arbor standard | ISO 12164-1; DIN 69882-7; DIN 69893-1 | |
Shape | A | |
Through-coolant | yes, with max. 50 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 20 µm | |
maximum tightening torque Md max | ≤ 14 Nm | |
Type | slim | |
Overhang dimension A | 101 mm | |
External ⌀ D | 43 mm | |
Spare Torx® chuck key No. 625220 | TX25 | |
Type of product | Short drill chuck |
Article number | 307725 0,5-13 | |
EAN / GTIN | 4045197931870 | |
Manufacturer number | 307725 0,5-13 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Short drill chuck Form A 0,5-13 mm
on request
In stock
73 pieces in stock
£334.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
118 pieces in stock
£258.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
£261.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | HSK-A 63 | SK 40 | BT 40 |
Arbor standard | ISO 12164-1 ;DIN 69882-7 ;DIN 69893-1 | ISO 7388-1 | ISO 7388-2 ;JIS B6339 |
Overhang dimension A | 101 | 76 | 92 |
maximum tightening torque Md max | ≤ 14 | ≤ 14 | ≤ 14 |
Concentricity | ≤ 20 | ≤ 20 | ≤ 20 |
Clamping range | 0.5 ;13 | 0.5 ;13 | 0.5 ;13 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |