Short drill chuck Form A, HSK-A 63, Clamping range: 0,3-8mm

Article no.: 307725 0,3-8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
39 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-7; DIN 69893-1
  • Shape: A
  • Through-coolant: yes, with max. 50 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 0.3 mm - 8 mm
Adapter HSK-A 63
Arbor standard ISO 12164-1; DIN 69882-7; DIN 69893-1
Shape A
Through-coolant yes, with max. 50 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 20 µm
maximum tightening torque Md max ≤ 14 Nm
Type slim
Overhang dimension A 93 mm
External ⌀ D 35 mm
Spare Torx® chuck key No. 625220 TX25
Type of product Short drill chuck

Identification numbers & Classifications

Article number 307725 0,3-8
EAN / GTIN 4045197931863
Manufacturer number 307725 0,3-8

Description

Version:

  • For clockwise and anticlockwise rotation.
  • With RFID/Balluffchip bore.

With through coolant feed up to max. 50 bar.
Concentricity ≤ 20 µm.
  • Slim design.
  • Specific coolant transfer to tools with IC.
  • Optimum holding torques at the tool.

Supplied with:

Clamping wrench with T-handle.

Optional extras:

Socket wrench No. 309890. Coolant tube No. 309880.

Downloads & documents

Compare with similar products

This article


Recommendations


Short drill chuck Form A, HSK-A 63, Clamping range: 0,3-8mm

Short drill chuck Form A, HSK-A 63, Clamping range: 0,3-8mm

on request
In stock
39 pieces in stock
£332.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
£238.89
plus VAT at the current rate Prices plus delivery costs
Adapter HSK-A 63 SK 40
Arbor standard ISO 12164-1; DIN 69882-7; DIN 69893-1 ISO 7388-1
Overhang dimension A 93 mm 70 mm
Shape A AD
Concentricity ≤ 20 µm ≤ 20 µm
Clamping range 0.3 mm - 8 mm 0.3 mm - 8 mm
Type of product Short drill chuck Short drill chuck

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart