{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0.5 mm - 13 mm | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Through-coolant | yes, with max. 50 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 20 µm | |
maximum tightening torque Md max | ≤ 14 Nm | |
Type | slim | |
Overhang dimension A | 76 mm | |
External ⌀ D | 43 mm | |
Spare Torx® chuck key No. 625220 | TX25 | |
Type of product | Short drill chuck |
Article number | 301425 0,5-13 | |
EAN / GTIN | 4045197931771 | |
Manufacturer number | 301425 0,5-13 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Short drill chuck Form AD, SK 40, Clamping range: 0,5-13mm
on request
In stock
50 pieces in stock
£258.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
283.68 £
£207.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£356.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£365.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£225.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69 pieces in stock
£288.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
59 pieces in stock
£304.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 76 mm | 90 mm | 106 mm | 80 mm | 80 mm | 80 mm | 80 mm |
External ⌀ D | 43 mm | 57 mm | 57 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Shape | AD | ADB | ADB | AD | A | AD | A |
Clamping range | 0.5 mm - 13 mm | 0.5 mm - 16 mm | 0.5 mm - 16 mm | 1 mm - 16 mm | 2.5 mm - 16 mm | 1 mm - 16 mm | 2.5 mm - 16 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 18,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 15,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 15,000 rpm |
Type of product | Short drill chuck | Short drill chuck | Short drill chuck | Short drill chuck | Short drill chuck | Short drill chuck | Short drill chuck |