Side lock arbor Form ADB 10 mm

Article no.: 302610 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
17 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 10 mm
Adapter BT 40 A = 100
Standard DIN 6359
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 35 mm
Spare clamping screw No. 30 9900 10
Type of product Side lock arbor

Identification numbers & Classifications

Article number 302610 10
EAN / GTIN 4250122612780
Manufacturer number 406.04.10.100

Description

Version:

All shanks burnished.

Application:

For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308760308802. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart