Wrench for pull studs DIN ISO 7388-1 (formerly DIN 69872), suitable for ISO taper size: 40

Article no.: 308820 40
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

suitable for ISO taper size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for steep tapers 40
Width across flats AF 19 mm
Type of product Chuck key

Identification & Classification

Article number 308820 40
Copy
EAN / GTIN 2050001078056
Copy

Description

Version:

Single-piece wrench.

Advantage:

Unlike conventional clamping wrenches it cannot slip, no risk of injury!

Application:

For safe tightening of pull studs.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart