{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | BT 40 A = 100 | |
Standard | DIN 6359 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Type of product | Side lock arbor |
Article number | 302610 20 | |
EAN / GTIN | 4250122612889 | |
Manufacturer number | 406.04.20.100 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Side lock arbor Form ADB 20 mm
on request
In stock
8 pieces in stock
£46.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£76.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
75 pieces in stock
£43.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£62.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | BT 40 A = 100 | BT 40 A = 100 | BT 40 A = 100 | BT 40 A = 100 |
Arbor standard | JIS B6339; ISO 7388-2 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 |
External ⌀ D | 52 mm | 52 mm | 52 mm | |
Shape | ADB | ADB | AD | AD |
Standard | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 20 mm | 20 mm | 20 mm |