Description:
Dimensions: 316.5 x 390 x 35 mm
Simple optical completeness check due to 2-coloured foam inserts
Particularly suitable for work in sensitive areas, where it must be ensured that no tools are left behind
Base layer blue, top layer black. The color blue indicates missing tools
The tool lies slip-proof in its nest and is protected against damage
Recessed grips facilitate the removal of the tool
Clearly visible tool contours make it easier to put the tool back into the correct nest
Resistant to oils and greases
Resistant to oils and greases
Feature:
- Storage: 2/4 Check-Tool-Modul
- Total width [mm]: 316,5 mm
- Total length [mm]: 390 mm
- Material: foam
- Net weight [kg]: 1,89 kg