Bolt extractor set 5 pcs M3-M18

Article no.: 6759620
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification numbers & Classifications

Article number 6759620
EAN / GTIN 4010886675960
Manufacturer number 6759620
L-Number L60160 1276

Description

Description:

In transparent plastic box

Feature:

  • 1000 V insulated: no
  • for thread (metric): M3 - M18
  • REACH registration available: no
  • Storage: Plastic box
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart