Gasket scraper

Article no.: 6535190
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scraper and deburrer

    Identification numbers & Classifications

    Article number 6535190
    EAN / GTIN 4010886653517
    Manufacturer number 6535190
    L-Number L60160 628

    Description

    Description:

    With blue plastic handle

    Feature:

    • 1000 V insulated: no
    • Blade interchangeable: no
    • Blade shape: Flat
    • Blade width: 22,5 mm
    • REACH registration available: no
    • Total length [inch]: 10
    • Total length [mm]: 240 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart