Tool box module WorkMo W2, 4 drawers H6

Article no.: 2954311
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tool transport system

    Identification numbers & Classifications

    Article number 2954311
    EAN / GTIN 4010886947173
    Manufacturer number 2954311
    L-Number L60160 5333

    Description

    Description:

    • Light and sturdy aluminum-plastic mix
    • Compatible with Sortimo® vehicle equipments and load securing
    • Crash testet
    • Load capacity per drawer 30 kg
    • Dimensions: W 526 x D 396 x H 506 mm
    • Drawer size inside: W 418 x D 314 x H 89 mm

    Feature:

    • 1000 V insulated: no
    • Drawer dimensions (inside): W 418 x D 314 x H 89 mm
    • REACH registration available: no
    • Total height [mm]: 505 mm
    • Total length [mm]: 525 mm
    • Total width [mm]: 385 mm
    • VDE certified: no

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart