Storeroom trolley

Article no.: 28200
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform trolley

    Identification numbers & Classifications

    Article number 28200
    EAN / GTIN 4017976282008
    Manufacturer number 28200
    L-Number L90080 1304

    Description

    Version:

    mounted

    Description:

    Sectional/tubular steel construction, completely electrolytically galvanised. End panels made of tubular steel of wire lattice, mesh width 100 x 50 mm, reinforced by 2 longitudinal bracings. Lower shelve fixed to base frame with wire lattice, mesh width 120 x 30 mm. 2 push bars on front side, vertically screwable. 4 smooth running swivel castors with TPE tyres with plastic rim, hubs with groove ball bearings and thread protection. 2 swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). 4 protective rings made of TPU (thermoplastic polyurethane) on the swivel castors.

    Feature:

    Total load capacity (kg): 200
    Length of usable platform (mm): 650
    Width of usable platform (mm): 510
    Height of loading platform (mm): 193
    Load capacity per shelf (kg): 40
    Total length (mm): 891
    Total width (mm): 590
    Total height (mm): 1625
    Tyres: TPE
    Wheel size (mm): 125 x 32

    Note:

    according to EN 1757-3

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart