Dokument box

Article no.: 28DB
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 28DB
EAN / GTIN 4017976281865
Manufacturer number 28DB
L-Number L90080 1379

Description

Version:

accessories

Description:

Steel sheet galvanised. Can be clipped to the wire lattice of side panels. Due to two insertable divider up to three compartments possible. Recessed pic up area. Window as occupancy display. Inside dimensions W x H x D: 320 x 170 x 41 mm (Depth of compartments during use of dividers 13 mm)

Feature:

Colour: galvanised

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart