Shaft, tow hitch for storeroom trolleys

Article no.: 28DK5
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 28DK5
EAN / GTIN 4017976328157
Manufacturer number 28DK5

Description

Version:

accessories

Description:

For moving with max. 3 storeroom trolleys in a train. 2 swivel castors without wheel locks will bereplaced by 2 fixed-wheel castors. Shaft made of sheet steel. Shaft raises automatically via gas spring into vertical resting position. Robust coupling pin on the fixed-wheel side. Connection via foot operation possible. Max. train speed 6 km/h. Not combinable with steps.

Feature:

Width of usable platform (mm): 510
Note: surcharge - no single sale

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart