FSHIUR 40C-15A-6 10° / 15° Approach Angle Bars for Facing and Internal Profiling of Aluminum

Article no.: 2801745
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie FIX-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2801745
EAN / GTIN 7291075302608
Manufacturer number 2801745
L-Number L23920 1459

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 40 mm, Overall Length (OAL) 320 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Cutting Depth Maximum (CDX) 2.2 mm
  • Functional Width (WF) 21 mm
  • Head Length (LH) 68 mm
  • Minimum Bore Diameter (DMIN) 160 mm
  • Overall Length (OAL) 320 mm

Suitable products

From the same series "FIX-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart