FSPA 6.00-3.00YZ-D ID5 Full Radius Precision Inserts for Machining Aluminum at Medium to High Feeds

Article no.: 3327840
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 3327840
EAN / GTIN 7291075302530
Manufacturer number 3327840
L-Number L23940 2102

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 6 mm, Insert Thickness (S) 7.5 mm

Feature:

  • Clearance Angle Major (AN) 9 Degrees
  • Corner Radius (RE) 3 mm
  • Cutting Width (CW) 6 mm
  • Insert Length (INSL) 25 mm
  • Insert Thickness (S) 7.5 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart