DTF50 FSHIUR-5A-8 CUT-GRIP Heads for Internal Profiling, Undercutting and Facing of Aluminum Wheels

Article no.: 3368546
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FIX-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 3368546
EAN / GTIN 7291075466478
Manufacturer number 3368546
L-Number L23920 958

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 50 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Functional Width (WF) 32 mm
  • Head Length (LH) 72 mm
  • Minimum Bore Diameter (DMIN) 250 mm

Suitable products

From the same series "FIX-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart