Hexagon Allen key set XL 8pcs 2-10mm

Article no.: 2797186
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 2797186
    EAN / GTIN 4010886936900
    Manufacturer number 2797186
    L-Number L60160 2025

    Description

    Description:

    • Easy to use where normal hexagon allen keys would fail thanks to improved accessibility and a low profile
    • Rapid progress in work since the two ball ends allow protrusions to be gone round
    • Reduces the risk of injury to the fingers when working on flat surfaces
    • GEDORE vanadium steel 59CrV4, zinc-plated
    • Chrome vanadium steel 59CrV4, galvanized

    Feature:

    • 1000 V insulated: no
    • anti-magnetic: no
    • anti-roll protection [mm]: no
    • Ball head: yes
    • Blade shape: Hexagonal
    • Cap rotatable: no
    • Colour coding: no
    • Design low spark: no
    • Handle available: no
    • Impact cap: no
    • Material: 59CrV4
    • REACH registration available: no
    • Storage: Plastic insert holder (LDPE)
    • Surface: galvanised
    • Total length [mm]: 230 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart