Hexagon Allen key XL, double ball end 4 mm

Article no.: 2797119
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 2797119
    EAN / GTIN 4010886936849
    Manufacturer number 2797119
    L-Number L60160 4464

    Description

    Description:

    • Easy to use where normal hexagon allen keys would fail thanks to improved accessibility and a low profile
    • Rapid progress in work since the two ball ends allow protrusions to be gone round
    • Reduces the risk of injury to the fingers when working on flat surfaces
    • GEDORE vanadium steel 59CrV4, zinc-plated
    • Vanadium steel 59CrV4, galvanized

    Feature:

    • 1000 V insulated: no
    • anti-magnetic: no
    • anti-roll protection [mm]: no
    • Ball head: no
    • Blade length 2: 14,5 mm
    • Blade length: 144 mm
    • Blade shape: Hexagonal
    • Cap rotatable: no
    • Design low spark: no
    • Handle available: no
    • Impact cap: no
    • Material: 59CrV4
    • REACH registration available: no
    • Surface: galvanised
    • Total length [mm]: 144 mm
    • Unit-tested: no
    • VDE certified: no
    • Width across flats [mm]: 4,0

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart