Hexagon Allen key XL, double ball end 6 mm

Article no.: 2797135
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2797135
EAN / GTIN 4010886936863
Manufacturer number 2797135
L-Number L60160 5298

Description

Description:

  • Easy to use where normal hexagon allen keys would fail thanks to improved accessibility and a low profile
  • Rapid progress in work since the two ball ends allow protrusions to be gone round
  • Reduces the risk of injury to the fingers when working on flat surfaces
  • GEDORE vanadium steel 59CrV4, zinc-plated
  • Vanadium steel 59CrV4, galvanized

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length 2: 19 mm
  • Blade length: 186 mm
  • Blade shape: Hexagonal
  • Cap rotatable: no
  • Design low spark: no
  • Handle available: no
  • Impact cap: no
  • Material: 59CrV4
  • REACH registration available: no
  • Surface: galvanised
  • Total length [mm]: 186 mm
  • Unit-tested: no
  • VDE certified: no
  • Width across flats [mm]: 6,0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart