TANGGRIP TNF-IQ inserts 4/0,4 mm

Article no.: 274226 4/0,4
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
20 pieces in stock

Select article variation and quantity

Groove width w / corner radius R (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool material Carbide
    Main application UNI
    Cutting conditions slightly interrupted
    Chip breaker GN
    Cutting speed vc main application 80 m/min - 150 m/min
    Groove width w 4 mm
    Corner radius R 0.4 mm
    Grade IC808
    Tolerance groove width w 0.05 mm
    Feed f 0.06 mm/rev. - 0.12 mm/rev.
    Number of changes/inserts 1
    Indexable insert profile neutral
    Series TANG-GRIP
    Finishing/roughing assignment Finishing
    Manufacturer's designation TNF 4GN-IQ IC808
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 274226 4/0,4
    EAN / GTIN 7291075439090
    Manufacturer number 3373544

    Description

    Version:

    Positive chip breaker. Soft-cutting. Optimal chip control and chip evacuation. Low to medium feed rates.

    Application:

    For face grooving.

    Suitable for:

    Blade No. 274202274205.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Suitable products

    Tool holders

    From the same series "TANG-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart