TANGGRIP TNFFH-IQ axial grooving toolholder, left-hand, ⌀ range / cut DAXN-DAXX: 150-500mm

Article no.: 274205 150-500
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ range / cut DAXN-DAXX (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIP
Groove width w 4 mm
Application type left-hand
Through-coolant no
Grooving depth tmax 32 mm
Overall length L 150 mm
WB_2 5.2 mm
WF 3.8 mm
Functional height h1 24.8 mm
Shank height h5 32 mm
Overhang 32 mm
axial grooving possible yes
Manufacturer's designation TNFFH 150L-4IQ
Type of product Toolholder

Identification numbers & Classifications

Article number 274205 150-500
EAN / GTIN 7291075310689
Manufacturer number 2302511

Description

Version:

With two insert pockets.

Application:

For face grooving.

Suitable for:

Cutting inserts No. 274422 – 274226.

Attention:

Please order the assembly key No. 279952 separately.

Downloads & documents

Suitable products

From the same series "TANG-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart