TANGGRIP TNFFA-IQ axial grooving toolholder reinforced 54-65 mm

Article no.: 274202 54-65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ range / cut DAXN-DAXX (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TANG-GRIP
    Groove width w 3 mm
    Application type right-hand
    Through-coolant no
    Grooving depth tmax 26 mm
    Overall length L 90 mm
    WB_2 18.5 mm
    WF 9.5 mm
    Functional height h1 24.8 mm
    Shank height h5 32 mm
    Overhang 26 mm
    axial grooving possible yes
    Manufacturer's designation TNFFA 54R-3IQ
    Type of product Toolholder

    Identification numbers & Classifications

    Article number 274202 54-65
    EAN / GTIN 7291075310801
    Manufacturer number 2302333

    Description

    Application:

    For face grooving.

    Suitable for:

    Cutting inserts No. 274422 – 274226.

    Attention:

    Please order the assembly key No. 279952 separately.

    Downloads & documents

    Suitable products

    Inserts

    From the same series "TANG-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart