{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TANG-GRIP | |
Groove width w | 4 mm | |
Application type | right-hand | |
Through-coolant | no | |
Grooving depth tmax | 27 mm | |
Overall length L | 90 mm | |
WB_2 | 14.8 mm | |
WF | 9 mm | |
Functional height h1 | 24.8 mm | |
Shank height h5 | 32 mm | |
Overhang | 27 mm | |
axial grooving possible | yes | |
Manufacturer's designation | TNFFA 80R-4IQ | |
Type of product | Toolholder |
Article number | 274202 80-130 | |
EAN / GTIN | 7291075310825 | |
Manufacturer number | 2302418 |