TANGGRIP TNFFA-IQ axial grooving toolholder reinforced, right-hand, ⌀ range / cut DAXN-DAXX: 70-100mm

Article no.: 274202 70-100
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ range / cut DAXN-DAXX (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIP
Groove width w 5 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 30 mm
Overall length L 90 mm
WB_2 18 mm
WF 9.7 mm
Functional height h1 24.8 mm
Shank height h5 32 mm
Overhang 30 mm
axial grooving possible yes
Manufacturer's designation TNFFA 70R-5IQ
Type of product Toolholder

Identification numbers & Classifications

Article number 274202 70-100
EAN / GTIN 7291075311075
Manufacturer number 2302600

Description

Application:

For face grooving.

Suitable for:

Cutting inserts No. 274422 – 274226.

Attention:

Please order the assembly key No. 279952 separately.

Downloads & documents

Suitable products

From the same series "TANG-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart