{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TANG-GRIP | |
Groove width w | 5 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 35 mm | |
Overall length L | 150 mm | |
WB_2 | 5.2 mm | |
WF | 3.5 mm | |
Functional height h1 | 24.8 mm | |
Shank height h5 | 32 mm | |
Overhang | 35 mm | |
axial grooving possible | yes | |
Manufacturer's designation | TNFFH 150L-5IQ | |
Type of product | Toolholder |
Article number | 274205 150,1-500 | |
EAN / GTIN | 7291075310740 | |
Manufacturer number | 2302605 |
This article |
Recommendations |
||
---|---|---|---|
TANGGRIP TNFFH-IQ axial grooving toolholder 150,1-500 mm
on request
In stock
3 pieces in stock
£128.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£133.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£146.49
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes |
Overall length L | 150 mm | 150 mm | 150 mm |
Through-coolant | no | no | no |
Groove width w | 5 mm | 5 mm | 5 mm |
Application type | left-hand | left-hand | left-hand |
Grooving depth tmax | 35 mm | 15 mm | 25 mm |
Type of product | Toolholder | Boring bar | Boring bar |