Grooving insert right-hand 2,0 mm

Article no.: 273902 2,0
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £18.38 / Piece
  • from 10 Piece
    £15.31 / Piece
on request
In stock
186 pieces in stock

Select article variation and quantity

Slot width m (H13) (mm) Unit price incl. VAT
  • Slots to standard: DIN 471; DIN 472

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grade HB9635
    Slots to standard DIN 471; DIN 472
    Slot width m (H13) 2 mm
    Blade width w 2 mm
    tmax 2.5 mm
    Corner radius R 0.2 mm
    Number of changes/inserts 3
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Insert assignment right-hand
    Tool material Carbide
    Main application P
    Secondary application M
    Cutting conditions continuous
    Cutting speed vc main application 110 mm/min - 170 mm/min
    Cutting speed vc secondary application 90 mm/min - 140 mm/min
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273902 2,0
    EAN / GTIN 4045197768285
    Manufacturer number 273902 2,0

    Application Table

    Steel < 500 N/mm²
    P
    170
    Steel < 750 N/mm²
    P
    170
    Steel < 900 N/mm²
    P
    150
    Steel < 1100 N/mm²
    P
    110
    Steel < 1400 N/mm²
    P
    90
    INOX < 900 N/mm²
    M
    140
    INOX > 900 N/mm²
    M
    140
    GG(G)
    K
    170
    continuous
     
    wet maximum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart