Grooving insert right-hand 1,3 mm

Article no.: 273902 1,3
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £18.38 / Piece
  • from 10 Piece
    £15.31 / Piece
on request
In stock
337 pieces in stock
  • Slots to standard: DIN 471; DIN 472

Product details

Technical Data

Grade HB9635
Slots to standard DIN 471; DIN 472
Slot width m (H13) 1.3 mm
Blade width w 1.3 mm
tmax 2 mm
Corner radius R 0.2 mm
for circlips to DIN 471 / 472 ring thickness 1.2 mm
Number of changes/inserts 3
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Insert assignment right-hand
Tool material Carbide
Main application P
Secondary application M
Cutting conditions continuous
Cutting speed vc main application 110 mm/min - 170 mm/min
Cutting speed vc secondary application 90 mm/min - 140 mm/min
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273902 1,3
EAN / GTIN 4045197768247

Application Table

Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
140
GG(G)
K
170
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Slot width m (H13) (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart