Grooving insert right-hand 0,5 mm

Article no.: 273900 0,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £17.48 / Piece
  • from 10 Piece
    £14.57 / Piece
on request
In stock
178 pieces in stock
  • Slots to standard: DIN 471; DIN 472

Product details

Technical Data

Grade HU9315
Slots to standard DIN 471; DIN 472
Slot width m (H13) 0.5 mm
Blade width w 0.525 mm
tmax 1.2 mm
Corner radius R 0.05 mm
for circlips to DIN 471 / 472 ring thickness 0.4 mm
Number of changes/inserts 3
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Insert assignment right-hand
Tool material Carbide
Main application N
Cutting conditions continuous
Cutting speed vc main application 70 mm/min - 280 mm/min
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273900 0,5
EAN / GTIN 4045197768070

Application Table

Alu plastics
N
280
Aluminium (short chipping)
N
280
Alu > 10% Si
N
170
Ti > 850 N/mm²
S
50
CuZn
N
200
Graphite
N
70
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Slot width m (H13) (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart