PENTAIQGRIP PCH-IQ toolholder 25/40 mm

Article no.: 273577 25/40
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Shank size / insert size (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTAIQGRIP
Shank size 25 mm
Application type left-hand
Through-coolant no
Head length L1 33.3 mm
Overall length L 135 mm
HBH 8 mm
HBL 33.6 mm
WF 23.7 mm
H 43.5 mm
CWN-CWX 3 mm - 3.2 mm
axial grooving possible no
Manufacturer's designation PCHL 25-D40-3-IQ
Type of product Toolholder

Identification numbers & Classifications

Article number 273577 25/40
EAN / GTIN 7291075318029
Manufacturer number 2302576

Description

Application:

First choice for parting off up to diameter 40 mm. Grooving is possible.

Suitable for:

Inserts No. 273580273581.

Downloads & documents

From the same series "PENTAIQGRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart