HELIGRIP inserts, IC808, Groove width w / corner radius R: 4/0,4mm

Article no.: 273413 4/0,4
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
50 pieces in stock

Select article variation and quantity

Groove width w / corner radius R (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker T
Cutting speed vc main application 80 m/min - 180 m/min
Groove width w 4 mm
Corner radius R 0.4 mm
Grade IC808
Tolerance groove width w 0.05 mm
INSL 19 mm
Cutting depth ap 0.5 mm - 2.4 mm
Feed rate f when turning 0.18 mm/rev. - 0.24 mm/rev.
Feed rate f when parting off 0.09 mm/rev. - 0.15 mm/rev.
Number of changes/inserts 1
Indexable insert profile neutral
Series HELI-GRIP
Finishing/roughing assignment Finishing
Manufacturer's designation GRIP 4004T IC808
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273413 4/0,4
EAN / GTIN 7291075485646
Manufacturer number 3337062

Description

Version:

Optimised chip forming and chip control.

Application:

For axial and radial grooving, parting off and internal machining. (HELIGRIP inserts for axial grooving application only compatible with HFHR holder).

Suitable for:

Toolholder No. 273766273768.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

From the same series "HELI-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart