{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | IC908 | |
Insert size ⌀ d | 10 mm | |
maximum cutting depth tmax | 9 mm | |
Corner radius R | 1 mm | |
WF | 3 mm | |
Main application | UNI | |
Cutting conditions | continuous | |
Cutting speed vc main application | 80 mm/min - 140 mm/min | |
INSL | 25.1 mm | |
DAXN-DAXX | 10 mm - 999 mm | |
Feed rate f when axial grooving | 0.02 mm/rev. - 0.1 mm/rev. | |
Feed rate f when facing | 0.02 mm/rev. - 0.06 mm/rev. | |
Series | MINCUT | |
Manufacturer's designation | MIFR 10-2.00-1.00 IC908 | |
Type of product | Mini indexable insert |
Article number | 270427 2/10 | |
EAN / GTIN | 7291075262582 | |
Manufacturer number | 6404409 |