Set of insert screws 45

Article no.: 269028 45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 10 pieces
Drive IP20
Thread M4.5
Length L 10.5 mm
Tightening torque 5 Nm
Type of product Screw

Identification numbers & Classifications

Article number 269028 45
EAN / GTIN 4062406392574
Manufacturer number 269028 45

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart