Set of insert screws 44

Article no.: 269028 44
Set price 10 Piece (6.25 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 10 pieces
Drive IP10
Thread M2.7
Length L 7.5 mm
Tightening torque 2 Nm
Type of product Screw

Identification numbers & Classifications

Article number 269028 44
EAN / GTIN 4062406392567
Manufacturer number 269028 44

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart