Set of insert screws, 10 pieces, Type: 13

Article no.: 269028 13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
15 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 10 pieces
Drive TX6
Thread M1.6
Length L 3.3 mm
Tightening torque 0.25 Nm
Type of product Screw

Identification & Classification

Article number 269028 13
EAN / GTIN 4062406248611
Manufacturer number 269028 13
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart