Torque wrench DREMASTER K 1/2″, 60-300 Nm

Article no.: 2641259
Copy
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 300 Nm
Series DREMASTER
Square drive 1/2 in
Type of product Torque Wrench

Identification & Classification

Article number 2641259
Copy
EAN / GTIN 4002805931394
Copy
Manufacturer number 2641259
Copy
L-Number L60160 232
Copy
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 20 - 850 N·m / 15 - 630 lbf·ft (guide for screws M7-10.9 to M24-8.8. M30-5.6)
  • Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades
  • Features:
  • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
  • For controlled bi-directional tightening
  • Models DMK: 1/2″ mushroom head interchangeable square with push-button releasing and a ball-locking mechanism. From Model No. DMK 400 with 3/4″ push-through square and a pin-locking mechanism
  • Sturdy, varnished tubular steel construction, with zinc-plated ratchet head and top-grade plastic parts
  • Ergonomically shaped plastic handgrip with calibration aid
  • Change-over between N·m main scale and lbf·ft ancillary scale to avoid reading errors when setting the torque wanted
  • With micrometre scale for main N·m scale for setting interim values
  • Release system triggers a tactile and audible signal
  • Ergonomic system for torque adjustment with reference symbol
  • Provision for rapid setting with hexagon allen key, not included
  • Secured adjusting/setting system

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Manufacturing
    • Maintenance and repair
  • Calibration length [mm]: 511,1 mm
  • Distance housing - square centre: 22 mm
  • Drive square [inch]: 1/2″
  • Drive type/drive: Mushroom head
  • Fixed setting: no
  • Fuse Output square: Ball lock
  • Head height 1 [mm]: 38,4 mm
  • Head width 1 [mm]: 44,0 mm
  • Material: Tubular steel construction; high-quality plastic parts
  • Number of teeth: 48
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [lbf ft]: 10 lbf ft
  • Scale division [Nm]: 10 Nm
  • Scale type: Dual
  • square drive [metric]: 12,5 mm
  • Storage: Plastic box
  • Swing back angle: 7,5 °
  • Target groups:
    • Automotive
    • Industrial
    • Construction & Commercial
    • Consumer
    • Energy
    • Machinery
    • Workshop
    • Service
    • Agriculture
    • Oil & Gas
    • Utility
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf ft]: 45 lbf ft - 220 lbf ft
  • Torque range (min./max.) [Nm]: 60 Nm - 300 Nm
  • Total height [mm]: 47 mm
  • Total length [mm]: 605 mm
  • Total width [mm]: 55 mm
  • VDE certified: no
  • Vernier Nm: 1 Nm

From the same series "DREMASTER" View all

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart