Torque wrench DREMASTER Z 16, 20-100 Nm

Article no.: 2641518
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 2641518
    EAN / GTIN 4002805931585
    Manufacturer number 2641518

    Description

    Description:

    • Use:
    • Controlled screw tightening in the most common range of 20 - 850 N·m / 15 - 630 lbf·ft (guide for screws M7-10.9 to M24-8.8. M30-5.6)
    • Adjustable, releasing and sturdy tubular torque wrench with spigot end for industry and the trades
    • Features:
    • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
    • For controlled bi-directional tightening
    • Sturdy, varnished tubular steel construction, with phosphated spigot end (Ø 16 mm or Ø 22 mm) and high-grade plastic parts
    • Ergonomically shaped plastic handgrip with calibration aid
    • Change-over between N·m main scale and lbf·ft ancillary scale to avoid reading errors when setting the torque wante
    • With micrometre scale for main N·m scale for setting interim values
    • Release system triggers a tactile and audible signal
    • Ergonomic system for torque adjustment with reference symbol
    • Provision for rapid setting with hexagon allen key, not included
    • Secured adjusting/setting system
    • Factory depth gauge: 32 mm (Ø 16 mm) or 56 mm (Ø 22 mm)
    • Operation only with end fittings with standardised depth gauges, otherwise inaccuracies can arise
    • Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket).

    Feature:

    • 1000 V insulated: no
    • Application range:
      • Assembly
      • Series assembly
      • Fabrication
      • Maintenance and repair
    • Calibration length [mm]: 326,2 mm
    • Drive type/drive: Drive end
    • Fixed setting: no
    • Fuse: Ball lock
    • Lever length drive side [mm]: 32 mm
    • Lever length handle side [mm]: 373,5 mm
    • Material: Tubular steel construction, high-quality plastic parts
    • Precision: +/- 3 %
    • REACH registration available: no
    • Release mechanism: short travel release
    • Scale division [lbf ft]: 5 lbf ft
    • Scale division [Nm]: 5 Nm
    • Scale type: Dual
    • Stitch size [metric]: 32,0 mm
    • Target groups:
      • Automotive
      • Industry
      • Construction and Commercial Vehicles
      • Military
      • Energy
      • Machinery
      • Utilities
      • Services
      • Agriculture
      • Oil & Gas
    • Test certificate: DIN EN ISO 6789-2:2017
    • Tightening direction: Left and right
    • Torque range (min./max.) [lbf ft]: 15 lbf ft - 75 lbf ft
    • Torque range (min./max.) [Nm]: 20 Nm - 100 Nm
    • Total height [mm]: 42,5 mm
    • Total length [mm]: 405,5 mm
    • Total width [mm]: 42,5 mm
    • VDE certified: no
    • Vernier Nm: 0,5 Nm
    • Width of receiver [mm]: 16 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart