Torque wrench DREMASTER K 3/4″, 110-550 Nm

Article no.: 2641275
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 2641275
    EAN / GTIN 4002805931417
    Manufacturer number 2641275
    L-Number L60160 1068

    Description

    Description:

    • Use:
    • Controlled screw tightening in the most common range of 20 - 850 N·m / 15 - 630 lbf·ft (guide for screws M7-10.9 to M24-8.8. M30-5.6)
    • Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades
    • Features:
    • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
    • For controlled bi-directional tightening
    • Models DMK: 1/2″ mushroom head interchangeable square with push-button releasing and a ball-locking mechanism. From Model No. DMK 400 with 3/4″ push-through square and a pin-locking mechanism
    • Sturdy, varnished tubular steel construction, with zinc-plated ratchet head and top-grade plastic parts
    • Ergonomically shaped plastic handgrip with calibration aid
    • Change-over between N·m main scale and lbf·ft ancillary scale to avoid reading errors when setting the torque wanted
    • With micrometre scale for main N·m scale for setting interim values
    • Release system triggers a tactile and audible signal
    • Ergonomic system for torque adjustment with reference symbol
    • Provision for rapid setting with hexagon allen key, not included
    • Secured adjusting/setting system

    Feature:

    • 1000 V insulated: no
    • Application range:
      • Assembly
      • Manufacturing
      • Maintenance and repair
    • Calibration length [mm]: 846,4 mm
    • Distance housing - square centre: 34,5 mm
    • Drive square [inch]: 3/4″
    • Drive type/drive: Through square joint
    • Fixed setting: no
    • Fuse Output square: Ball lock
    • Head height 1 [mm]: 38 mm
    • Head width 1 [mm]: 69,0 mm
    • Material: Tubular steel construction; high-quality plastic parts
    • Number of teeth: 36
    • Precision: +/- 3 %
    • REACH registration available: no
    • Release mechanism: short travel release
    • Scale division [lbf ft]: 10 lbf ft
    • Scale division [Nm]: 10 Nm
    • Scale type: Dual
    • square drive [metric]: 20 mm
    • Storage: Karton
    • Swing back angle: 10 °
    • Target groups:
      • Automotive
      • Industrial
      • Construction & Commercial
      • Consumer
      • Energy
      • Machinery
      • Workshop
      • Service
      • Agriculture
      • Oil & Gas
      • Utility
    • Test certificate: DIN EN ISO 6789-2:2017
    • Tightening direction: Left and right
    • Torque range (min./max.) [lbf ft]: 80 lbf ft - 405 lbf ft
    • Torque range (min./max.) [Nm]: 110 Nm - 550 Nm
    • Total height [mm]: 52 mm
    • Total length [mm]: 955 mm
    • Total width [mm]: 70 mm
    • VDE certified: no
    • Vernier Nm: 1 Nm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart