Boring bar steel 20/11 mm

Article no.: 261338 20/11
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
33 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A20Q SVJCR/L11
Setting angle κ 142 degrees
suitable indexable insert VC.. 1103..
Minimum pre-drill ⌀ Dmin 24 mm
Centre offset L3 2 mm
Clamping height L2 19 mm
Neck width L4 11 mm
Head length L1 38 mm
Overall length L 180 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261338 20/11
EAN / GTIN 4045197654083
Manufacturer number 261338 20/11

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar steel  20/11 mm

Boring bar steel 20/11 mm

on request
In stock
33 pieces in stock
£162.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
£156.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
£182.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
62 pieces in stock
£161.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
£661.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock
£227.61
plus VAT at the current rate Prices plus delivery costs
on request
In stock
79 pieces in stock
£108.63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
£663.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
£237.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
£237.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
76 pieces in stock
£112.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
£122.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
£227.61
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
£162.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
£237.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
£330.21
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£162.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
£162.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
£165.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£161.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
£112.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
£144.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
£162.09
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£663.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£140.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
£804.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
£804.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
£807.84
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£159.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
£150.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
£159.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
£162.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
£172.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
£172.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
£162.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
£506.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£506.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
£506.13
plus VAT at the current rate Prices plus delivery costs
Overall length L 180 mm 180 mm 180 mm 180 mm 250 mm 200 mm 200 mm 250 mm 200 mm 200 mm 200 mm 200 mm 200 mm 200 mm 180 mm 200 mm 200 mm 200 mm 180 mm 180 mm 200 mm 200 mm 200 mm 250 mm 180 mm 250 mm 250 mm 250 mm 200 mm 200 mm 200 mm 200 mm 200 mm 200 mm 180 mm 177 mm 177 mm 177 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm
Minimum pre-drill ⌀ Dmin 24 mm 25 mm 25 mm 25 mm 23 mm 23 mm 25 mm 23.5 mm 25 mm 26 mm 25 mm 25 mm 23 mm 25 mm 25 mm 25 mm 24 mm 25 mm 25 mm 25 mm 26 mm 25 mm 25 mm 25 mm 25 mm 25 mm 25 mm 24 mm 25 mm 22 mm 25 mm 22 mm 24 mm 24 mm 24 mm 25 mm 25 mm 25 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 2 mm 13 mm 16 mm 13 mm 12 mm 13 mm 13 mm 13.1 mm 14.5 mm 16 mm 13 mm 13 mm 13 mm 13 mm 4.6 mm 13 mm 13 mm 13 mm 14 mm 2 mm 13 mm 13 mm 13 mm 12.5 mm 13 mm 13 mm 13 mm 2 mm 13 mm 11 mm 13 mm 11.1 mm 13 mm 13 mm 11 mm 13 mm 13 mm 13 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart